Beli google safety di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Steel Horse Safety Goggles RRC (Kacamata Goggle)
    Mulai

    Rp80.900

    Steel Horse Safety Goggles RRC (Kacamata Goggle)
    atribut:
    • Frame Size (cm): 20x8.5
    • Size: All Size
  2. INGCO Safety/Protection Goggle (Kacamata Safety)
    Mulai

    Rp18.900

    INGCO Safety/Protection Goggle (Kacamata Safety)
    Deskripsi:
    Conforms to ANSI Z87.1 and CE EN166Full-view full-slice structure prevents UV and withstands impactPacked by double blister
  3. bolle Kacamata Safety Google Over The Glasses STORM
    Mulai

    Rp649.900

    bolle Kacamata Safety Google Over The Glasses STORM
    Deskripsi:
    -The platinum coating excellent in anti-fogging and scratch resistance.-Wide view with less distortion.-The ventilation holes at the upper and lower parts of the frame prompt ventilation inside the goggles to keep the inside comfortable.-JIS T8147 Standard Product.-With Ventilation Hole
    atribut:
    • Lens Color: Clear
  4. allsafe Bromo Safety Goggles with Visor (Kacamata Safety Goggle)
    Mulai

    Rp289.900

    allsafe Bromo Safety Goggles with Visor (Kacamata Safety Goggle)
    Deskripsi:
    - Protection for the eyes is extended to the entire face with the polycarbonate visor. - The unique V Pivot feature allows the visor to be lifted above the goggle and out of the way when not in use. - Exhale vents in visor further help humidity reduction and improve air circulation.
    atribut:
    • Color: Clear Lens
    • Lens: Polycarbonate
    • Body: PVC
    • Headband Holder: Nylon
    • Nose Piece: PVC
    • Headband: Textile Elastic
    • Headband Fixer: PVC
    • Visor: Polycarbonate
  5. TOLSEN Safety Goggles (Kacamata Safety Goggle)
    Mulai

    Rp37.900

    TOLSEN Safety Goggles (Kacamata Safety Goggle)
    Deskripsi:
    -CE And ANSI Approved-Expect Quality Made From Impact Resistant Polycarbonate-Gives Clear Distortion Free Viewing-Adjustable Leg Of Frame For Confortable Use And Fit-With Safety Rope, Prevent The Goggle From Falling
  6. Morris Safety Goggles (Kacamata Safety Goggle)
    Mulai

    Rp20.900

    Morris Safety Goggles (Kacamata Safety Goggle)
    Deskripsi:
    Direct ventilation safety google.
    atribut:
    • Material: PVC
    • Standard: ANSI Z87.1
  7. TRUSCO Full Face Mask (Masker/Pelindung Wajah)
    Mulai

    Rp919.900

    TRUSCO Full Face Mask (Masker/Pelindung Wajah)
    Deskripsi:
    Specification : Top and bottom air holes, double lens structure.Purpose: For liquid splash, dust, paint work, dioxin, and asbestos measures.
    atribut:
    • Weight (g): 175
    • Standard: ANSI standard product (Z87.1)
    • Lens Color: Clear
    • Lens: Antistatic lens processing
    • Material (Frame): Soft PVC (soft PVC)
    • Material (Lens): Outside: polycarbonate, inside: acetate
    • Lens Thickness (mm): Outside: 2.0, inside: 0.5
    • Band Material: Cloth rubber blend
  8. 3M Impact Safety Goggle (Kacamata Safety Goggle)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  9. 3M Goggles 334AF (Kacamata Safety Goggle)
    Mulai

    Rp99.900

    3M Goggles 334AF (Kacamata Safety Goggle)
    Deskripsi:
    A UV-cut (99.9%) specification lens is used. Glasses and mask can be used together.
    atribut:
    • Standard: ANSI standard product (Z87.1)
    • Shape: Goggles type
    • Type: Can be used with glasses
    • Lens Color: Clear
    • Lens Thickness (mm): 1.5
    • Material (Lens): Polycarbonate
    • Material (Frame): Vinyl
    • Function: UV protection, glasses and masks can be used together
    • Band Material: Polyisoprene
    • TRUSCO Number: 344-6999
  10. UVEX Safety/Protection Glasses Spectacles i-3 (Kacamata Safety)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp239.900

    UVEX Safety/Protection Glasses Spectacles i-3 (Kacamata Safety)
    atribut:
    • Lens Material: Polycarbonate (PC)
    • UV Protection: UV 400
  11. TOYO SAFETY INDUSTRIAL (Former Toyo Safety) Spare Lens For Hyper Series Safety Google
    Mulai

    Rp229.900

    TOYO SAFETY INDUSTRIAL (Former Toyo Safety) Spare Lens For Hyper Series Safety Google
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable For: No.1395
    • Lens Color: Clear
    • Material (Lens): Reinforced polycarbonate
Daftar Harga google safety Terbaru October 2026
Steel Horse Safety Goggles RRC (Kacamata Goggle)Rp80.900
INGCO Safety/Protection Goggle (Kacamata Safety)Rp18.900
Endlessafe Safety Goggles (Kacamata Safety Goggle)Rp98.900
Be Safe Safety Goggles (Kacamata Safety Goggle)Rp119.900
bolle Kacamata Safety Google Over The Glasses STORMRp649.900
allsafe Bromo Safety Goggles with Visor (Kacamata Safety Goggle)Rp289.900
TOLSEN Safety Goggles (Kacamata Safety Goggle)Rp37.900
Morris Safety Goggles (Kacamata Safety Goggle)Rp20.900
TRUSCO Full Face Mask (Masker/Pelindung Wajah)Rp919.900
3M Impact Safety Goggle (Kacamata Safety Goggle)Rp159.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait